https://www.bdiexpress.com/medias/INDWSUDGRSRX-20298936-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHUmxMMmhrWmk4eE1EYzNNRFEzTnpVeE5EYzRNaTlKVGtSWFUxVkVSMUpUVWxoZk1qQXlPVGc1TXpaZk16QXdlRE13TUM1cWNHY3w5MjZhMDllNDkwNGNiZjhkNjUwZTZiNzQ5ZjZiNzVlYjVhNjlhN2QzMDNlZTU3ZTkyNDc4MWY5MmUyOTc3ZGUx
https://www.bdiexpress.com/medias/INDWSUDGRSRX-20298936-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFHUmxMMmhrWmk4eE1EYzNNRFEzTnpVeE5EYzRNaTlKVGtSWFUxVkVSMUpUVWxoZk1qQXlPVGc1TXpaZk16QXdlRE13TUM1cWNHY3w5MjZhMDllNDkwNGNiZjhkNjUwZTZiNzQ5ZjZiNzVlYjVhNjlhN2QzMDNlZTU3ZTkyNDc4MWY5MmUyOTc3ZGUx
WALTER SURFACE TECH
WALTER SURFACE TECH
53G167
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53G167 BIO CIRCLE CLEANER/DEGREASER ; CB100 LIQUID PLEASANT SCENT 20L
General Purpose Cleaner; 5.2GAL Pail; Liquid; Transparent; Fragrant Odor; Greater Than 120 Degree C Flash Point; Water Based; Solvent Free; Phosphate Free; VOC Free; Non Flammable; For Cutting Operation
Part #
53G167
BDI #
20298936
Details
357.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/53G167/p/20298936
Your Price
$ 357.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
22.676
EAN
0662980404119
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.walter.com
Product Detail
General Purpose Cleaner
Product Specification
5.2GAL Pail; Liquid; Transparent; Fragrant Odor; Greater Than 120 Degree C Flash Point; Water Based; Solvent Free; Phosphate Free; VOC Free; Non Flammable
Long Description
General Purpose Cleaner; 5.2GAL Pail; Liquid; Transparent; Fragrant Odor; Greater Than 120 Degree C Flash Point; Water Based; Solvent Free; Phosphate Free; VOC Free; Non Flammable; For Cutting Operation
