ZEP MANUFACTURING
ZEP MANUFACTURING
A.I.O. NPE-FREE SANITIZER 4L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
A.I.O. NPE-FREE SANITIZER 4L ; CLEANER/DISINFECTANT
General Purpose Cleaner; Bottle; Liquid; Floor | Bathroom | Shower | Grout Cleaning; ZEP AIO NPE-Free All Purpose Cleaner and Sanitizer; Clear | Green; 4 L
Part #
P26354C
BDI #
18622479
Details
52.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/A-I-O-NPE-FREE-SANITIZER-4L/p/18622479
Your Price
$ 52.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.zep.com
Product Detail
General Purpose Cleaner
Product Specification
Bottle; Liquid; Floor | Bathroom | Shower | Grout Cleaning; ZEP AIO NPE-Free All Purpose Cleaner and Sanitizer; Clear | Green; 4 L
Long Description
General Purpose Cleaner; Bottle; Liquid; Floor | Bathroom | Shower | Grout Cleaning; ZEP AIO NPE-Free All Purpose Cleaner and Sanitizer; Clear | Green; 4 L

