https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1438016-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzczNzF8aW1hZ2UvanBlZ3xhRGM1TDJneU5pOHhNRGMyTXpRNU9UWXdNVGsxTUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9EQXhObDlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8ZTc0ZmVmMjMxNDQ1OTJmNjUyNzcwOGE3NzQ3YWEwZWMzNTlkNzMyMjM0NDU4YTVmNmU2OTllNDlkZWM4Mzg0YQ
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1438016-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzczNzF8aW1hZ2UvanBlZ3xhRGM1TDJneU5pOHhNRGMyTXpRNU9UWXdNVGsxTUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9EQXhObDlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8ZTc0ZmVmMjMxNDQ1OTJmNjUyNzcwOGE3NzQ3YWEwZWMzNTlkNzMyMjM0NDU4YTVmNmU2OTllNDlkZWM4Mzg0YQ
LOCTITE
LOCTITE
C-MC 12300 20L IDH 1438016
LOCTITE LOCTITE
Description
LOCTITE C-MC 12300 20L IDH 1438016
General Purpose Cleaner; Can; Liquid; General Purpose | Work Shop | Storeroom | Social Room; Loctite Bonderite C-MC 12300 Cleaner; Yellow; 20 L
Part #
C-MC 12300 20L IDH 1438016
BDI #
1055534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-12300-20L-IDH-1438016/p/1055534
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Floor | Wall | Fixture Out of Concrete
Container Type
Can
Texture
Liquid
Application
General Purpose | Work Shop | Storeroom | Social Room
Tradename
C-MC 12300 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 12300 Cleaner
Color
Yellow
Substrate Material
Plastic | Ceramic | Painted/Enamelled Surface
Odor
Odourless
Other Features
Neutral-Alkaline Type | Operating Temperature Rating 5 to 80 Deg C
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; General Purpose | Work Shop | Storeroom | Social Room; Loctite Bonderite C-MC 12300 Cleaner; Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


