https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1439807-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0ODZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1pOHhNRGMyTXpVd01URTBNakEwTmk5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9UZ3dOMTlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8YTFjZDYyYWViNzYxZGY4ZGUwNjdkNmFjZGRmYjUwMTMxNjIyZmEzZWM2NTRjYmI4MDQxZTA4MzA2MWZhZjdmYw
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1439807-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0ODZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1pOHhNRGMyTXpVd01URTBNakEwTmk5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9UZ3dOMTlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8YTFjZDYyYWViNzYxZGY4ZGUwNjdkNmFjZGRmYjUwMTMxNjIyZmEzZWM2NTRjYmI4MDQxZTA4MzA2MWZhZjdmYw
LOCTITE
LOCTITE
C-MC 20100 20L IDH 1439807
LOCTITE LOCTITE
Description
LOCTITE C-MC 20100 20L IDH 1439807
General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 20 L
Part #
C-MC 20100 20L IDH 1439807
BDI #
15080171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-20100-20L-IDH-1439807/p/15080171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Floor
Container Type
Can
Texture
Liquid
Application
Automatic Floor Cleaning Machine | Industrial
Tradename
C-MC 20100 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 20100 Cleaner
Color
Yellow
Substrate Material
Metal
Odor
Odourless
Other Features
Neutral-Alkaline Type | Low Foaming
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


