https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1439810-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzNTB8aW1hZ2UvanBlZ3xhR1kxTDJnek1DOHhNRGMyTXpRNU9Ua3lPVFl6TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9UZ3hNRjlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8ZDNjMjUxN2NiOGMxY2M1NTIxYjJjNmVkZGJlYTBmM2I4NmQ0MTgyYzdmNDVhMTY3MjYwZmNlNTRmNjAxMTg4ZA
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-1439810-CN-20L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzNTB8aW1hZ2UvanBlZ3xhR1kxTDJnek1DOHhNRGMyTXpRNU9Ua3lPVFl6TUM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTVRRek9UZ3hNRjlEVGw4eU1FeGZNekF3ZURNd01DNXFjR2N8ZDNjMjUxN2NiOGMxY2M1NTIxYjJjNmVkZGJlYTBmM2I4NmQ0MTgyYzdmNDVhMTY3MjYwZmNlNTRmNjAxMTg4ZA
LOCTITE
LOCTITE
C-MC 20100 20L IDH 1439810
LOCTITE LOCTITE
Description
LOCTITE C-MC 20100 20L IDH 1439810
General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 20 L
Part #
C-MC 20100 20L IDH 1439810
BDI #
1406073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-20100-20L-IDH-1439810/p/1406073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Floor
Container Type
Can
Texture
Liquid
Application
Automatic Floor Cleaning Machine | Industrial
Tradename
C-MC 20100 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 20100 Cleaner
Color
Yellow
Substrate Material
Metal
Odor
Odourless
Other Features
Neutral-Alkaline Type | Low Foaming
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Can; Liquid; Automatic Floor Cleaning Machine | Industrial; Loctite Bonderite C-MC 20100 Cleaner; Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


