20087181
General Purpose Cleaners
CRC
CRC
LABEL OFF SUPER 400ML
CRC CRC
Description
CRC LABEL OFF SUPER 400ML
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Drum | Can | Cardboard Box | Shelf | Drawer | Warehouse Container | Glass | China | Ceramic | Furniture | Flask | Bottle; Colorless to Yellow
Part #
LABEL OFF SUPER 400ML
BDI #
20087181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/LABEL-OFF-SUPER-400ML/p/20087181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.45
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Drum | Can | Cardboard Box | Shelf | Drawer | Warehouse Container | Glass | China | Ceramic | Furniture | Flask | Bottle
Manufacturer's Description
CRC Label Off Super
Color
Colorless to Yellow
Substrate Material
All Surfaces
Odor
Characteristic
Conformance to Certificate
NSK K3
Other Features
Flammable | Solvent Mixture
Net Weight
400 Ml
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Drum | Can | Cardboard Box | Shelf | Drawer | Warehouse Container | Glass | China | Ceramic | Furniture | Flask | Bottle; Colorless to Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh