ZEP MANUFACTURING
ZEP MANUFACTURING
LEMONGRASS LOTION HAND SOAP 6L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
LEMONGRASS LOTION HAND SOAP 6L ; HAND SOAP 1L
General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Health and Beauty Care Professional | Office Worker | Plant Employee | Mechanic | Service Person | Printer | Repair Person; White; 6 L Container Size
Part #
088212
BDI #
18182897
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/LEMONGRASS-LOTION-HAND-SOAP-6L/p/18182897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Spray Bottle
Texture
Liquid
Application
Health and Beauty Care Professional | Office Worker | Plant Employee | Mechanic | Service Person | Printer | Repair Person
Manufacturer's Description
ZEP Lemongrass Hand Lotion
Color
White
Substrate Material
All Surfaces
Odor
Characteristic
Conformance to Certificate
EPCRA | SARA 304/311/312/302/313
Other Features
Non Flammable
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.zep.com
Long Description
General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Health and Beauty Care Professional | Office Worker | Plant Employee | Mechanic | Service Person | Printer | Repair Person; White; 6 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh