LOCTITE
LOCTITE
SF 7063 400ML
LOCTITE LOCTITE
Description
SF 7063 PARTS CLEANER 400ML AEROSOL
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Final Preassembly Cleaning Treatment | Part Cleaning; Colorless
Part #
SF 7063 400ML
BDI #
17007474
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7063-400ML/p/17007474
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.4
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Final Preassembly Cleaning Treatment | Part Cleaning
Manufacturer's Description
Loctite Quick Cleaner
Color
Colorless
Substrate Material
All Surfaces
Odor
Hydrocarbon
Conformance to Certificate
2010/75/EC
Other Features
Flammable
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Final Preassembly Cleaning Treatment | Part Cleaning; Colorless
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



