

LOCTITE
LOCTITE
SF 7611 19OZ
LOCTITE LOCTITE
Description
LOCTITE SF 7611 19OZ
General Purpose Cleaner; Aerosol Can; Liquid; Rotor | Drum | Caliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly; Loctite SF 7611 Pro-Strength Part Cleaner; Clear; 19 Oz
Part #
SF 7611 19OZ
BDI #
24600825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7611-19OZ/p/24600825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Rotor | Drum | Caliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly
Tradename
SF 7611
Manufacturer's Description
Loctite SF 7611 Pro-Strength Part Cleaner
Color
Clear
Substrate Material
Metal
Odor
Chlorine
Other Features
No Residue | Fast Evaporation | Non Corrosive | Removes Grease - Oil
Net Weight
19 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Aerosol Can; Liquid; Rotor | Drum | Caliper | Brake Cylinder | Spring | Clutch Disc | CV Joint Assembly; Loctite SF 7611 Pro-Strength Part Cleaner; Clear; 19 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh