https://www.bdiexpress.com/medias/INDLOCXXXXXX-20225370-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzZ8aW1hZ2UvanBlZ3xhR1kyTDJneVpTOHhNRFUyTVRFek5EY3lNekV3TWk5SlRrUk1UME5ZV0ZoWVdGaGZNakF5TWpVek56QmZNekF3ZURNd01DNXFjR2N8NWQ0OWEwMThhYTgyZWYzMDk4MTYwOTEzZjRlN2MwYzdkYjljMWUyZDI3OWU4NzBlNjg1MzQ5YTFhNTMzZTc0OQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20225370-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzZ8aW1hZ2UvanBlZ3xhR1kyTDJneVpTOHhNRFUyTVRFek5EY3lNekV3TWk5SlRrUk1UME5ZV0ZoWVdGaGZNakF5TWpVek56QmZNekF3ZURNd01DNXFjR2N8NWQ0OWEwMThhYTgyZWYzMDk4MTYwOTEzZjRlN2MwYzdkYjljMWUyZDI3OWU4NzBlNjg1MzQ5YTFhNTMzZTc0OQ
LOCTITE
LOCTITE
SF 7840 1GAL IDH 2046047
LOCTITE LOCTITE
Description
SF 7840 BIO CLEANER IDH 2046047 ; NATURAL BLUE 1GAL
General Purpose Cleaner; Degreaser; Multi Purpose; Bottle; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 1 Gal Container Size
Part #
2046047
BDI #
20225370
Details
108.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7840-1GAL-IDH-2046047/p/20225370
Your Price
$ 108.77 / bottle
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
4.046
EAN
0079340006751
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Container Size value And um
1 Gal
Substrate Material
Metal | Concrete | Asphalt
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Concentrated | Non Flammable | Non Chlorinated | Removes Grease - Fuel - Oil - Fat - Tar - Wax Soot
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Weight / LBS
9.321
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Bottle; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Blue; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


