

CRC
CRC
SL1712
CRC CRC
Description
SL1712 MECHANIX ORANGE HAND CLEANER ; POR 16 OZ SQUEEZE BOTTLE 12/CASE
General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Hand | Skin | Industrial site; White
Part #
SL1712
BDI #
21483286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SL1712/p/21483286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.566
EAN
0072213017120
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
Application
Hand | Skin | Industrial site
Tradename
MECHANIX ORANGE
Manufacturer's Description
CRC Mechanix Orange Citrus Lotion Hand Cleaner W/Pumice
Color
White
Substrate Material
All Surfaces
Odor
Citrus
Conformance to Certificate
29 CFR 1910.1200
Other Features
Non Flammable | Removes Tough Soil
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.25
Long Description
General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Hand | Skin | Industrial site; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh