ZEP MANUFACTURING
ZEP MANUFACTURING
VERDIZA CLEANER 4L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
VERDIZA CLEANER 4L ; GENERAL PURPOSE CLEANERS
General Purpose Cleaner; Multi Purpose; Can; Liquid; Machining Shop | School | Automotive Repair Shop | Health Spa | Gymnasium | Hospital | Doctor Office | Clinic | Restaurant | Building Maintenance; Green; 4 L Container Size
Part #
125454C
BDI #
18622335
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/VERDIZA-CLEANER-4L/p/18622335
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Machining Shop | School | Automotive Repair Shop | Health Spa | Gymnasium | Hospital | Doctor Office | Clinic | Restaurant | Building Maintenance
Manufacturer's Description
ZEP Verdiza
Color
Green
Substrate Material
All Surfaces
Odor
Mint Like
Conformance to Certificate
EPCRA | SARA 304/311/312/302/313
Other Features
Flammable
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.zep.com
Long Description
General Purpose Cleaner; Multi Purpose; Can; Liquid; Machining Shop | School | Automotive Repair Shop | Health Spa | Gymnasium | Hospital | Doctor Office | Clinic | Restaurant | Building Maintenance; Green; 4 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



