

LPS
LPS
03105
LPS LPS
Description
03105 ELECTRICAL CLEANER ; 5GAL CFC FREE
Specialty Purpose Contact Cleaner; Industrial Electrical; Pail; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 5 Gal
Part #
03105
BDI #
600172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/03105/p/600172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
14.97
EAN
0078827031057
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Pail
Texture
Liquid
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear
Manufacturer's Description
CFC Free
Color
Clear
Container Size value And um
5 Gal
Substrate Material
Plastic
Degree of Flashpoint value And um
Dispensed Liquid Below -17 Deg C
Odor
Characteristic
Conformance to Certificate
AMS 1525B | ASTM F-519 Type 1C | MIL-PRF-29608 Section 3.6 Type C | NSF K2
Other Features
No Residue | ODC Free | Fast Evaporation | Non Conductive | No Chlorinated Solvent | Removes Oil - Grease - Dirt - Flux
Net Weight
640 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03105
Weight / LBS
33
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Pail; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh