Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03185 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483174-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTl8aW1hZ2UvanBlZ3xhRGRtTDJneE5TOHhNRE13TkRRMU5UUTNOVEl6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56UmZNekF3ZURNd01DNXFjR2N8MTk1NTgyMjA4Mzg3ODIyOTcyZTUyNzdkZGZkMjU5M2M5MTM4NDJlMTBmY2E2Y2U3MjRlYjU5NDAwN2YxMTQ3Mw
21483174 Specialty Purpose Cleaners 

CRC CRC

03185

Description

03185 CHLOR-FREE DEGREASER ; 20 OZ AEROSOL CAN 12EA/CS

Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold; Clear Colorless; 20 Oz

Part #

03185

BDI #
21483174

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.60 / each BDIExpress
QTY

Inventory

Total: 51

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.604
EAN
0078254031859
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold
Tradename
CHLOR-FREE
Manufacturer's Description
CRC CHLOR-FREE Degreaser
Color
Clear Colorless
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Solvent
Conformance to Certificate
NSF K2
Other Features
Extremely Flammable | Corrosive | Removes Oil - Grease
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.33333
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Motor | Pump | Generator | Hoist | Compressor | Mechanical Equipment | Corroded Machinery | Air Tool | Mechanical Brakes | Clutch | Chain | Wire Rope | Bearing | Die | Mold; Clear Colorless; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh