https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-05710-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTd8aW1hZ2UvanBlZ3xhR1V4TDJneVpDOHhNRGN4TVRJM09EYzBOelkzT0M5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURVM01UQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ODgxOWEzYzllOGU1NzQ3NWY0ZDg0NTYxNjMxZWZmMmU5OWZlZmUxNGMxNmNhOGFkOGIzNjM0ZDZkNTJiMGNmNw
LPS
LPS
05710
LPS LPS
Description
05710 ELECTRICAL CLEANER ; QB DUSTER
Specialty Purpose Duster; Industrial Electrical; Aerosol Can; Aerosol; Avionic | Computer | Electronic Equipment | Film Negative | Laboratory | Magnetic Tape | Medical Device | Optical Cleaning | Printer; Clear; 10 Oz
Part #
C05710
BDI #
600179
Details
91.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/05710/p/600179
Your Price
$ 91.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
4.99
EAN
0078827057101
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Duster
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Avionic | Computer | Electronic Equipment | Film Negative | Laboratory | Magnetic Tape | Medical Device | Optical Cleaning | Printer
Manufacturer's Description
QB Precision Duster
Color
Clear
Container Size value And um
10 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Ethereal
Other Features
Non Flammable | Non Abrasive | Moisture Free | Removes Dirt - Dust
Net Weight
10 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Duster
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
05710
Weight / LBS
0.917
Long Description
Specialty Purpose Duster; Industrial Electrical; Aerosol Can; Aerosol; Avionic | Computer | Electronic Equipment | Film Negative | Laboratory | Magnetic Tape | Medical Device | Optical Cleaning | Printer; Clear; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh