Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

07220 https://www.bdiexpress.com/medias/INDLPSDGRSRX-21444559-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjJ8aW1hZ2UvanBlZ3xhR016TDJneVlpODVPREV3TURVMk5ERXpNakUwTDBsT1JFeFFVMFJIVWxOU1dGOHlNVFEwTkRVMU9WOHpNREI0TXpBd0xtcHdad3xiNTg3Mjk5NzM2N2UwY2Q1NTgzZjI3N2RhMGI4YjQ1NTMwZjE5MGRmNThjYTRmOWJiOTI4Njc0YmZmNjNiZDQz
21444559 Specialty Purpose Cleaners 

LPS LPS

07220

Description

07220 INSTANT SUPER DEGREASER ; 740686 20OZ CUSTOM 12/CS

Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Compressor | Bearing | Cable | Chain | Forklift | Gear | Heavy Equipment | Power Tool; Colorless; 20 Oz

Part #

07220

BDI #
21444559

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
8.62
EAN
0078827072203
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Bearing | Cable | Chain | Forklift | Gear | Heavy Equipment | Power Tool
Manufacturer's Description
LPS Instant Super Degreaser 2.0
Color
Colorless
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable | Corrosive
Net Weight
20 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.itwprobrands.com
Weight / LBS
1.58333
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Air Compressor | Bearing | Cable | Chain | Forklift | Gear | Heavy Equipment | Power Tool; Colorless; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh