CRC
CRC
20720-AS INOX KLEEN AEROSOL 500ML
CRC CRC
Description
CRC 20720-AS INOX KLEEN AEROSOL 500ML
Specialty Purpose Inox Kleen Cleaner; Industrial; Aerosol Can; Aerosol; All Metal; White Opaque; 500 Ml
Part #
20720-AS INOX KLEEN AEROSOL 500ML
BDI #
15073934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/20720-AS-INOX-KLEEN-AEROSOL-500ML/p/15073934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.5
EAN
5412386005039
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Inox Kleen Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
All Metal
Tradename
INOX FOAM
Manufacturer's Description
CRC INOX FOAM Cleaning Foam
Color
White Opaque
Container Size value And um
500 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 70 Deg C
Odor
Neutral
Conformance to Certificate
NSF A7 | C1
Other Features
Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Inox Kleen Cleaner; Industrial; Aerosol Can; Aerosol; All Metal; White Opaque; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh