Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2226685 REV000 https://www.bdiexpress.com/medias/INDXXXCLNRXX-MS-222N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxM3xpbWFnZS9qcGVnfGFHRTBMMmhpT0M4NU9ETTBOVE16TkRnMk5qSXlMMGxPUkZoWVdFTk1UbEpZV0Y5TlV5MHlNakpPWHpNd01IZ3pNREF1YW5Cbnw0ODczYjI0YzgxM2NiYmJkZGE0ZDQ3ZmYwYjFlNTU0YzZhOTJlNDY0MTUzOTM0YTQzNmM5MzAyZGI1YmI5N2Vh
21492389 Specialty Purpose Cleaners 

GE HEALTHCARE GE HEALTHCARE

2226685 REV000

Description

2226685 REV000 ; AERO DUSTER - DO NOT FREEZE

Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electronic | Photographic | Computer | Other Energized Electrical Equipment; Clear; 14 Oz

Part #

2226685 REV000

BDI #
21492389

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GE HEALTHCARE
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Electronic | Photographic | Computer | Other Energized Electrical Equipment
Manufacturer's Description
Duster
Color
Clear
Container Size value And um
14 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Faint Ethereal
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://services.gehealthcare.ca
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electronic | Photographic | Computer | Other Energized Electrical Equipment; Clear; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh