https://www.bdiexpress.com/medias/INDPMACLNRXX-SP-25116-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NnxpbWFnZS9qcGVnfGFEQTNMMmhqWlM4eE1EYzJPVFE1TnpnNE1qWTFOQzlKVGtSUVRVRkRURTVTV0ZoZlUxQmZNalV4TVRaZlFsUk1Yek13TUhnek1EQXVhbkJufGRkMzIxZDQ4NTFhZGUwM2ZlNTM1OGYzM2RmZTM1YzFiNWE0MzcxOTM2ZmU3ZjQ2ZDNhYzBmZjE5NjIxMDNiN2M
https://www.bdiexpress.com/medias/INDPMACLNRXX-SP-25116-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NnxpbWFnZS9qcGVnfGFEQTNMMmhqWlM4eE1EYzJPVFE1TnpnNE1qWTFOQzlKVGtSUVRVRkRURTVTV0ZoZlUxQmZNalV4TVRaZlFsUk1Yek13TUhnek1EQXVhbkJufGRkMzIxZDQ4NTFhZGUwM2ZlNTM1OGYzM2RmZTM1YzFiNWE0MzcxOTM2ZmU3ZjQ2ZDNhYzBmZjE5NjIxMDNiN2M
PERMATEX
PERMATEX
25116
PERMATEX PERMATEX
Description
25-116 ; POR PUMICE LOTION HAND CLNR 440ML BOT
Specialty Purpose Hand Cleaner; House Hold; Bottle; Lotion with Pumice; Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage; White; 15 Oz
Part #
20859
BDI #
20090155
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/25116/p/20090155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.045
EAN
0068161208598
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
House Hold
Container Type
Bottle
Texture
Lotion with Pumice
Application
Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage
Tradename
FAST ORANGE
Manufacturer's Description
Permatex Fast Orange Pumice Lotion Hand Cleaner
Color
White
Container Size value And um
15 Oz
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Orange
Conformance to Certificate
40 CFR 796.3240
Other Features
Biodegradable | No Petroleum Solvent | Squeeze Bottle | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Hand Cleaner; House Hold; Bottle; Lotion with Pumice; Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage; White; 15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

