CRC
CRC
32221-AA FLATSCREEN CLEANER FPS 500ML
CRC CRC
Description
CRC 32221-AA FLATSCREEN CLEANER FPS 500ML
Specialty Purpose Flatscreen Cleaner; Industrial; Bottle; Liquid; LCD Screen | TFT Screen; Colorless to Yellow; 500 Ml
Part #
32221-AA FLATSCREEN CLEANER FPS 500ML
BDI #
22124795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/32221-AA-FLATSCREEN-CLEANER-FPS-500ML/p/22124795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.5
EAN
5412386057816
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Flatscreen Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
LCD Screen | TFT Screen
Manufacturer's Description
CRC Flatscreen Cleaner
Color
Colorless to Yellow
Container Size value And um
500 Ml
Substrate Material
Glass
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Flammable | Corrosive
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.31836
Long Description
Specialty Purpose Flatscreen Cleaner; Industrial; Bottle; Liquid; LCD Screen | TFT Screen; Colorless to Yellow; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh