GE HEALTHCARE
GE HEALTHCARE
46-183039P1 REV001-EACH
GE HEALTHCARE GE HEALTHCARE
Description
46-183039P1 REV001-EACH ; CLEANTEX 91% ALCOHOL WIPES
Specialty Purpose Electronic Cleaner; Industrial Electrical; Pouch; Wipe; Electronic Component; Clear; 250 Wipes
Part #
46-183039P1 REV001-EACH
BDI #
21568113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/46-183039P1-REV001-EACH/p/21568113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electronic Cleaner
Typical Use
Industrial Electrical
Container Type
Pouch
Texture
Wipe
Application
Electronic Component
Manufacturer's Description
Alcopad
Color
Clear
Container Size value And um
250 Wipes
Substrate Material
All Surfaces
Degree of Flashpoint value And um
65 Deg F
Odor
Alcohol
Other Features
Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://services.gehealthcare.ca
Long Description
Specialty Purpose Electronic Cleaner; Industrial Electrical; Pouch; Wipe; Electronic Component; Clear; 250 Wipes
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh