Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51920 https://www.bdiexpress.com/medias/INDLLOCLNRXX-51920-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTF8aW1hZ2UvanBlZ3xhRGd6TDJobE1TODVPRE0wTlRNME16TTROVGt3TDBsT1JFeE1UME5NVGxKWVdGODFNVGt5TUY4ek1EQjRNekF3TG1wd1p3fGQ0NDRiZTgyMzM3MDkwZTUzNTM4YTc2OWFmMzgxOWYyNWZhMjQ1MmVlYjFiODdiY2Y0ZjhjNjhjOGIzZWJhYmM
17197937 Specialty Purpose Cleaners 

LLOYDS LLOYDS

51920

Description

51920 ; GLASS CLEANER POLISH

Specialty Purpose Glass Cleaner; Industrial; Aerosol Can; Aerosol; Vehicle | Entranceway; 500 G

Part #

51920

BDI #
17197937

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LLOYDS
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162519203
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Glass Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Vehicle | Entranceway
Manufacturer's Description
Lloyds Glass Cleaner
Container Size value And um
500 G
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 20 Deg C
Odor
Alcohol Citrus
Other Features
Flammable | Non Corrosive
Net Weight
500 G
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Glass Cleaner; Industrial; Aerosol Can; Aerosol; Vehicle | Entranceway; 500 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh