https://www.bdiexpress.com/medias/INDLLOCLEANR-17197970-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1NnxpbWFnZS9qcGVnfGFEUXdMMmcxTnk4eE1EYzNNVEEwTXpjME5UZ3lNaTlKVGtSTVRFOURURVZCVGxKZk1UY3hPVGM1TnpCZk16QXdlRE13TUM1cWNHY3xmMmZhOTdhMDhmNzU5ZjYxM2IxZDBhMGVhODkwM2E4YjdmOTc0YjhlNjNlMDljOWEyYzllNmMwYjU2MDg1NDdk
https://www.bdiexpress.com/medias/INDLLOCLEANR-17197970-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1NnxpbWFnZS9qcGVnfGFEUXdMMmcxTnk4eE1EYzNNVEEwTXpjME5UZ3lNaTlKVGtSTVRFOURURVZCVGxKZk1UY3hPVGM1TnpCZk16QXdlRE13TUM1cWNHY3xmMmZhOTdhMDhmNzU5ZjYxM2IxZDBhMGVhODkwM2E4YjdmOTc0YjhlNjNlMDljOWEyYzllNmMwYjU2MDg1NDdk
LLOYDS
LLOYDS
57320
LLOYDS LLOYDS
Description
57320 ; BRAKE PARTS CLEANER
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; 20 Oz
Part #
57320
BDI #
17197970
Details
16.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/57320/p/17197970
Your Price
$ 16.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162573205
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Tradename
KLEENS-IT
Manufacturer's Description
Lloyds KLEENS-IT Brake Part Cleaner
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 20 Deg C
Odor
Alcohol Citrus
Other Features
Flammable | Non Corrosive
Net Weight
20 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

