LPS
LPS
58116
LPS LPS
Description
58116 FOOD GRADE ELECTRONICS CLEANER ; 16OZ AEROSOL CAN 11OZ NET
Specialty Purpose Electronic Cleaner; Industrial; Aerosol Can; Aerosol; Breaker | Connector | Contact | Control | Digital Equipment | Office Equipment | Printed Circuit | Switch; Clear; 16 Oz
Part #
428-C58116
BDI #
21847379
Details
82.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/58116/p/21847379
Your Price
$ 82.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
5.44
EAN
0078827581163
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electronic Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Breaker | Connector | Contact | Control | Digital Equipment | Office Equipment | Printed Circuit | Switch
Manufacturer's Description
LPS Food Grade Electronic Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Below 1.4 Deg F
Odor
Hydrocarbon
Conformance to Certificate
NSF P1
Other Features
Flammable | Corrosive
Net Weight
11 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.itwprobrands.com
Weight / LBS
1
Long Description
Specialty Purpose Electronic Cleaner; Industrial; Aerosol Can; Aerosol; Breaker | Connector | Contact | Control | Digital Equipment | Office Equipment | Printed Circuit | Switch; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



