https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-61420-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhRGhpTDJobFppOHhNRGN4TVRJNU5qUTBNak01T0M5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTmpFME1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NDNiMjBkZTc5NzM2M2QwYzFlM2ZlNTIzYmUyZTgwODc3YzZiN2ZjOTNiYzk5MGVkMjJkODE3ODhkMjI4NjVhMg
https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-61420-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhRGhpTDJobFppOHhNRGN4TVRJNU5qUTBNak01T0M5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTmpFME1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NDNiMjBkZTc5NzM2M2QwYzFlM2ZlNTIzYmUyZTgwODc3YzZiN2ZjOTNiYzk5MGVkMjJkODE3ODhkMjI4NjVhMg
LPS
LPS
61420
LPS LPS
Description
61420 SOLVENT DEGREASER ; AEROSOL CAN 14OZ
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 14 Oz
Part #
428-61420
BDI #
600115
Details
108.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/61420/p/600115
Your Price
$ 108.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
6.8
EAN
0078827614205
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator
Tradename
PF
Manufacturer's Description
PF Solvent
Color
Clear
Container Size value And um
14 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 61 Deg C
Odor
Orange
Conformance to Certificate
ARP 1755A | AMS-1526B | ASTM D-3257/D-1693/F-483 to F-485/F-502/F-519/F-945/F-1110/F-1111/F-1105 | MIL-I-25135E | MIL-PRF-680 Type IV
Other Features
No Residue | Non Conductive | No Chlorinated Solvent | No Hazardous Air Pollutant | Removes Oil - Grease
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
61420
Weight / LBS
1.25
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


