LLOYDS
LLOYDS
72250
LLOYDS LLOYDS
Description
72250 ; CAR WASH
Specialty Purpose Car Wash Cleaner; Industrial; Bottle; Liquid; Viscous Pink; 455 Ml
Part #
72250
BDI #
17198171
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/72250/p/17198171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0071162722505
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Car Wash Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
Lloyds Nanoclean Car Wash
Color
Viscous Pink
Container Size value And um
455 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Cherry
Other Features
Non Flammable | Corrosive
Net Weight
455 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Car Wash Cleaner; Industrial; Bottle; Liquid; Viscous Pink; 455 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


