ZEP MANUFACTURING
ZEP MANUFACTURING
BIG Z ALUMINUM TRAILER WASH 20L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
BIG Z ALUMINUM TRAILER WASH 20L ; TRUCK TRAILER WASH 20LT PL
Specialty Purpose Alkaline Cleaner; Industrial; Pail; Liquid; Painted Truck | Panel Trailer | Fiberglass | Unpainted Aluminum; Clear Dark Brown; 1 Gal
Part #
37047C
BDI #
18181934
Details
301.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/BIG-Z-ALUMINUM-TRAILER-WASH-20L/p/18181934
Your Price
$ 301.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Painted Truck | Panel Trailer | Fiberglass | Unpainted Aluminum
Manufacturer's Description
ZEP Prepainted Aluminum Trailer Wash
Color
Clear Dark Brown
Container Size value And um
1 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non Flammable | Corrosive
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Alkaline Cleaner; Industrial; Pail; Liquid; Painted Truck | Panel Trailer | Fiberglass | Unpainted Aluminum; Clear Dark Brown; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh