ZEP MANUFACTURING
ZEP MANUFACTURING
BRAKE WASH CLEANER 20OZ
ZEP MANUFACTURING ZEP MANUFACTURING
Description
BRAKE WASH CLEANER 20OZ ; POR BRAKE PARTCLEAN DEGREASER
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Gas; Brake; Clear; 20 Oz
Part #
28711C
BDI #
18622361
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/BRAKE-WASH-CLEANER-20OZ/p/18622361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Gas
Application
Brake
Tradename
PRO
Manufacturer's Description
ZEP PRO Brake Wash
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Aliphatic
Other Features
Flammable | Corrosive
Net Weight
20 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Gas; Brake; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



