LOCTITE
LOCTITE
C-AD 3140 214KG IDH 599087
LOCTITE LOCTITE
Description
599087 ; POR PARCO CLEANER 3140 ADDITIVE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Yellow;214 Kg
Part #
599087
BDI #
18203759
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AD-3140-214KG-IDH-599087/p/18203759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow
Container Size value And um
214 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Ammoniacal
Other Features
Non Flammable
Net Weight
214 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Yellow;214 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

