LOCTITE
LOCTITE
C-AK 298 4.319KG IDH 772191
LOCTITE LOCTITE
Description
772191 ; POR RIDOLINE 298
Specialty Purpose Alkaline Cleaner;Industrial;Bottle;Liquid;Conversion Coating;Brown;4.319 Kg
Part #
772191
BDI #
18203720
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-298-4-319KG-IDH-772191/p/18203720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Brown
Container Size value And um
4.319 Kg
Substrate Material
Aluminum | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Bland
Other Features
Non Flammable | Corrosion Resistance
Net Weight
4.319 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Bottle;Liquid;Conversion Coating;Brown;4.319 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

