BONDERITE
BONDERITE
C-AK 2988 S425LB/193KG IDH 594582
BONDERITE BONDERITE
Description
C-AK 2988 ALKALINE CLEANER IDH 594582 ; S193KG DRUM
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Amber;193 Kg
Part #
C-AK 2988 S425LB/193KG IDH 594582
BDI #
22384845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-2988-S425LB-193KG-IDH-594582/p/22384845
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
209.48
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
193 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
193 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Weight / LBS
462.428
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Amber;193 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

