22384925
Specialty Purpose Cleaners
LOCTITE
LOCTITE
C-AK 4338LP1 AERO IDH 597013
LOCTITE LOCTITE
Description
C-AK 4338LP1 AERO CLEANER IDH 597013 ; ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;White;55 Gal
Part #
C-AK 4338LP1 AERO IDH 597013
BDI #
22384925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-4338LP1-AERO-IDH-597013/p/22384925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
317.832
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Other Features
Non Flammable
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;White;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh