LOCTITE
LOCTITE
C-IC 457 218KG IDH 597508
LOCTITE LOCTITE
Description
597508 ; POR DEOXIDINE 457
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Pale Yellow;218 Kg
Part #
597508
BDI #
18203689
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-457-218KG-IDH-597508/p/18203689
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
228.616
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Acidic Cleaner
Color
Pale Yellow
Container Size value And um
218 Kg
Substrate Material
Aluminum | Magnesium
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Sweet
Other Features
Surfactant Based | Non Flammable | Solubility | Phosphate-Free
Net Weight
218 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Pale Yellow;218 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



