LOCTITE
LOCTITE
C-NE 5088 18KG IDH 597978
LOCTITE LOCTITE
Description
BONDERITE C-NE 5088 PA18KG IDH 597978 ; P3 NEUTRACARE 5088
Specialty Purpose Neutral Cleaner;Industrial Metal Working;Pail;Liquid;General Purpose | Rust Protection;Yellow;18 Kg
Part #
597978
BDI #
23045666
Details
840.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-5088-18KG-IDH-597978/p/23045666
Your Price
$ 840.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.252
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Cleaner
Typical Use
Industrial Metal Working
Container Type
Pail
Texture
Liquid
Application
General Purpose | Rust Protection
Manufacturer's Description
Loctite Neutral Cleaner
Color
Yellow
Container Size value And um
18 Kg
Substrate Material
Aluminum
Degree of Flashpoint value And um
100.56 Deg C
Odor
Mild
Other Features
Non Flammable | Corrosion Protection
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Neutral
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Neutral Cleaner;Industrial Metal Working;Pail;Liquid;General Purpose | Rust Protection;Yellow;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



