CRC
CRC
CITRO CLEANER 5L
CRC CRC
Description
CRC CITRO CLEANER 5L
Specialty Purpose Citrus Cleaner; Industrial; Can; Aerosol; All Industry Equipment; Colorless; 5 L
Part #
CITRO CLEANER 5L
BDI #
22543965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/CITRO-CLEANER-5L/p/22543965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Citrus Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Aerosol
Application
All Industry Equipment
Manufacturer's Description
CRC Citrus Cleaner
Color
Colorless
Container Size value And um
5 L
Substrate Material
Metal | Rubber | Plastic
Degree of Flashpoint value And um
12 Deg C
Odor
Citrus
Other Features
Flammable | Corrosive | Closed Cup | Removes Oil - Grease - Tar - Bitumen
Net Weight
5 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Citrus Cleaner; Industrial; Can; Aerosol; All Industry Equipment; Colorless; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh