3M
3M
CITRUS-24OZ-IND
3M 3M
Description
CITRUS-24OZ-IND CITRUS BASE CLEANER ; POR TRANSPARENT 24OZ
Specialty Purpose Citrus Base Cleaner; Industrial; Aerosol Can; Aerosol; Electronics; Straw Yellow; 24 Oz
Part #
7000028595
BDI #
1384336
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/CITRUS-24OZ-IND/p/1384336
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0021200763946
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Citrus Base Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Electronics
Manufacturer's Description
3M Citrus Base Cleaner
Color
Straw Yellow
Container Size value And um
24 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
47 Deg C
Odor
Citrus
Other Features
Flammable | Corrosive
Net Weight
18.5 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.3m.com
Long Description
Specialty Purpose Citrus Base Cleaner; Industrial; Aerosol Can; Aerosol; Electronics; Straw Yellow; 24 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



