ZEP MANUFACTURING
ZEP MANUFACTURING
FS FORMULA 3685 ACID CLEANER 20 L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
FS FORMULA 3685 ACID CLEANER 20 L ; FS FORMULA 3685 20L
Specialty Purpose Cleaner; Industrial Commercial; Drum; Liquid; Bakery | Dairy Farm | Meat | Poultry Processing Plant | Bottling Plant | Eating | Drinking Establishment | Nursing Home | Hospital | Drinking Facility | Egg Processing Plant | Sanitary Service; Colorless; 20 L
Part #
249447C
BDI #
18181965
Details
437.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/FS-FORMULA-3685-ACID-CLEANER-20-L/p/18181965
Your Price
$ 437.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial Commercial
Container Type
Drum
Texture
Liquid
Application
Bakery | Dairy Farm | Meat | Poultry Processing Plant | Bottling Plant | Eating | Drinking Establishment | Nursing Home | Hospital | Drinking Facility | Egg Processing Plant | Sanitary Service
Manufacturer's Description
ZEP FS Formula 3685 Acid Cleaner
Color
Colorless
Container Size value And um
20 L
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Conformance to Certificate
NSF A3
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial Commercial; Drum; Liquid; Bakery | Dairy Farm | Meat | Poultry Processing Plant | Bottling Plant | Eating | Drinking Establishment | Nursing Home | Hospital | Drinking Facility | Egg Processing Plant | Sanitary Service; Colorless; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh