ZEP MANUFACTURING
ZEP MANUFACTURING
FS FORMULA 4089 ALKALINE CLEANER 210L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
FS FORMULA 4089 ALKALINE CLEANER 210L
Specialty Purpose Cleaner; Industrial; Drum; Liquid; Bakery | Winery | Brewery | Dairy | Seafood Processing Plant | Red Meat Processing | Cannery | Poultry Plant | Egg Processing Facility; Light Green; 210 L
Part #
246576C
BDI #
18181962
Details
2069.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/FS-FORMULA-4089-ALKALINE-CLEANER-210L/p/18181962
Your Price
$ 2,069.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Bakery | Winery | Brewery | Dairy | Seafood Processing Plant | Red Meat Processing | Cannery | Poultry Plant | Egg Processing Facility
Manufacturer's Description
ZEP FS Formula 4089 Chlorinated Caustic Cleaner
Color
Light Green
Container Size value And um
210 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Flammable | Corrosive
Net Weight
210 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Drum; Liquid; Bakery | Winery | Brewery | Dairy | Seafood Processing Plant | Red Meat Processing | Cannery | Poultry Plant | Egg Processing Facility; Light Green; 210 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



