Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MORADO SUPER CLEANER 4L https://www.bdiexpress.com/medias/INDZEPCLNRXX-85654C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhRE5sTDJnd05pODVPRE0wTlRJNE5EY3pNVEU0TDBsT1JGcEZVRU5NVGxKWVdGODROVFkxTkVOZk16QXdlRE13TUM1cWNHY3xjYjBhOGUwNDg4ZGJjMmViNzAxYjNmNjI2ZThjNjBkMzYwY2U2OGIyNjM5NzA4ZGNjYjU1ZjViNzhhZWMyODIw
18622462 Specialty Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

MORADO SUPER CLEANER 4L

Description

MORADO SUPER CLEANER 4L ; INDUST FLOOR DEGREASER

Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Concrete Floor | Masonry | Engine | Equipment; Purple; 4 L

Part #

85654C

BDI #
18622462

Details

41.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 41.00 / each BDIExpress
QTY

Inventory

Total: 22

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Concrete Floor | Masonry | Engine | Equipment
Manufacturer's Description
ZEP Morado Super Cleaner
Color
Purple
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ether Like
Other Features
Flammable | Corrosive
Net Weight
4 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Concrete Floor | Masonry | Engine | Equipment; Purple; 4 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh