LOCTITE
LOCTITE
S-ST 5351 245KG IDH 597167
LOCTITE LOCTITE
Description
597167 ; POR TURCO 5351 T-5469
Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Remove of Heavy Paint;Dark Yellow;245 Kg
Part #
597167
BDI #
18203687
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S-ST-5351-245KG-IDH-597167/p/18203687
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Paint Stripper
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion | Remove of Heavy Paint
Manufacturer's Description
Loctite Paint Stripper
Color
Dark Yellow
Container Size value And um
245 Kg
Substrate Material
Aluminum | Iron | Steel | Magnesium | Titanium
Degree of Flashpoint value And um
No Flashpoint
Odor
Acrid
Other Features
Non Flammable
Net Weight
245 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Paint | Stripper
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Remove of Heavy Paint;Dark Yellow;245 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



