LOCTITE
LOCTITE
SF 137DA 12OZ IDH 234914
LOCTITE LOCTITE
Description
SF 137DA 12OZ IDH 234914 SOLVENT ; 30529 VARNISH REMVR 12OZ AEROSL
Specialty Purpose Varnish Remover; Industrial; Aerosol Can; Aerosol; Carburettor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve; Clear; 12 Oz
Part #
234914
BDI #
1056093
Details
22.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-137DA-12OZ-IDH-234914/p/1056093
Your Price
$ 22.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211801
Weight / Kilogram
0.471
EAN
0079340305298
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Varnish Remover
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Carburettor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve
Manufacturer's Description
Loctite Pro Strength Varnish Remover
Color
Clear
Container Size value And um
12 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-18 Deg C
Odor
Mild Hydrocarbon
Other Features
Solvent Based | Removes Grease - Gum - Varnish
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Keyword String
Paint/varnish
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30529
Weight / LBS
1.038
Long Description
Specialty Purpose Varnish Remover; Industrial; Aerosol Can; Aerosol; Carburettor | Manual and Automatic Choke | Linkage | Heat Riser | PCV Valve; Clear; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



