LOCTITE
LOCTITE
SF 7360 500ML
LOCTITE LOCTITE
Description
LOCTITE SF 7360 500ML
Specialty Purpose Solvent Cleaner; Industrial; Can; Liquid; Cleaning Dispenser Needle | Component | Cleaning Board | Stencil | Wiper Blade; Colorless; 500 Ml
Part #
SF 7360 500ML
BDI #
20096383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7360-500ML/p/20096383
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Cleaning Dispenser Needle | Component | Cleaning Board | Stencil | Wiper Blade
Manufacturer's Description
Loctite Solvent Cleaner
Color
Colorless
Container Size value And um
500 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
212 Deg F
Odor
Sweet
Other Features
Non Flammable
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Solvent Cleaner; Industrial; Can; Liquid; Cleaning Dispenser Needle | Component | Cleaning Board | Stencil | Wiper Blade; Colorless; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



