https://www.bdiexpress.com/medias/INDLOCCLNRXX-1578099-ARSCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTl8aW1hZ2UvanBlZ3xhRGRoTDJneE1DOHhNRGN6TWpZMU1ETXpNakU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVFUzT0RBNU9WOUJVbE5EVGw4ek1EQjRNekF3TG1wd1p3fGNiYjViMTFjZTg2YjVmMGQ3NGE3OWE1ZDI0MmNjNDMyMGUyZWE2YWQyY2M0ZjVkZDZlYjAzZDhiMjhiZjYxMjU
https://www.bdiexpress.com/medias/INDLOCCLNRXX-1578099-ARSCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTl8aW1hZ2UvanBlZ3xhRGRoTDJneE1DOHhNRGN6TWpZMU1ETXpNakU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVFUzT0RBNU9WOUJVbE5EVGw4ek1EQjRNekF3TG1wd1p3fGNiYjViMTFjZTg2YjVmMGQ3NGE3OWE1ZDI0MmNjNDMyMGUyZWE2YWQyY2M0ZjVkZDZlYjAzZDhiMjhiZjYxMjU
LOCTITE
LOCTITE
SF 7635 15OZ IDH 1578099
LOCTITE LOCTITE
Description
1578099 ; POR PRO STRENGTH DEGREASER
Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Liquid;Degreaser;Transparent;15 Oz
Part #
1578099
BDI #
1055605
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7635-15OZ-IDH-1578099/p/1055605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.701
EAN
0079340001855
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Degreaser
Manufacturer's Description
Loctite Pro Strength Cleaner and Degreaser
Color
Transparent
Container Size value And um
15 Oz
Substrate Material
Aluminum | Copper | Metal | Plastic | Rubber | Steel | Concrete | Iron | Magnesium
Degree of Flashpoint value And um
1.4 Deg F
Odor
Solvent
Conformance to Certificate
CFIA Listed
Other Features
Flammable
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Liquid;Degreaser;Transparent;15 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

