LOCTITE
LOCTITE
SF 7840 1GAL
LOCTITE LOCTITE
Description
SF 7840 1GAL CLEANER DEGREASER
Specialty Purpose Cleaner | Degreaser;Industrial;Bottle;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner;Blue;1 Gal
Part #
SF 7840 1GAL
BDI #
24601001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7840-1GAL/p/24601001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131821
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner
Manufacturer's Description
Loctite Cleaner Degreaser
Color
Blue
Container Size value And um
1 Gal
Substrate Material
All Surfaces
Odor
Mild
Conformance to Certificate
CFIA Listed
Other Features
Solvent Based | Non Flammable | No Caustic | Solubility
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Bottle;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner;Blue;1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh