LOCTITE
LOCTITE
SF 7840 750ML IDH 1456821
LOCTITE LOCTITE
Description
LOCTITE SF 7840 750ML IDH 1456821
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 750 Ml
Part #
SF 7840 750ML IDH 1456821
BDI #
15073192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7840-750ML-IDH-1456821/p/15073192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.75
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner
Manufacturer's Description
Loctite Biodegradable Cleaner Degreaser
Color
Blue
Container Size value And um
750 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Other Features
Non Flammable
Net Weight
750 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 750 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



