https://www.bdiexpress.com/medias/INDLOCCLNRXX-1918668-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREptTDJnNFppOHhNRGN6TWpZMU1UazNNRFU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVGt4T0RZMk9GOUNWRXhmTXpBd2VETXdNQzVxY0djfGNhZGRmYWE2MjBmNmNjOTAxYTY4N2IxZTRlYjQ2YjczMzhlYTI2YWQyODE3MTA5ZjU4YzUxZjgxNzY0ZGIzMWE
https://www.bdiexpress.com/medias/INDLOCCLNRXX-1918668-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREptTDJnNFppOHhNRGN6TWpZMU1UazNNRFU1TUM5SlRrUk1UME5EVEU1U1dGaGZNVGt4T0RZMk9GOUNWRXhmTXpBd2VETXdNQzVxY0djfGNhZGRmYWE2MjBmNmNjOTAxYTY4N2IxZTRlYjQ2YjczMzhlYTI2YWQyODE3MTA5ZjU4YzUxZjgxNzY0ZGIzMWE
LOCTITE
LOCTITE
SF 7855 400ML IDH 1918668
LOCTITE LOCTITE
Description
LOCTITE SF 7855 400ML IDH 1918668
Specialty Purpose Hand Cleaner;Industrial;Bottle;Liquid;Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable;White to Gray Emulsion;400 Ml
Part #
SF 7855 400ML IDH 1918668
BDI #
15073752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7855-400ML-IDH-1918668/p/15073752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.4
EAN
5010266310312
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable
Manufacturer's Description
Loctite Hand Cleaner
Color
White to Gray Emulsion
Container Size value And um
400 Ml
Degree of Flashpoint value And um
No Flashpoint
Odor
Citrus
Other Features
Aqueous Based
Net Weight
400 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Hand Cleaner;Industrial;Bottle;Liquid;Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable;White to Gray Emulsion;400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


