ZEP MANUFACTURING
ZEP MANUFACTURING
ZEP DYNA 143 PARTS WASHING 20L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
ZEP DYNA 143 PARTS WASHING 20L ; INDUSTRIAL PARTS 20LT PL
Specialty Purpose Solvent Cleaner; Industrial; Pail; Liquid; Fuel Pump | Filter | Master Cylinder | Valve Cover | Rocker Arm | Other Automotive | Engine Part; Clear; 20 L
Part #
36647C
BDI #
18181933
Details
480.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/ZEP-DYNA-143-PARTS-WASHING-20L/p/18181933
Your Price
$ 480.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Fuel Pump | Filter | Master Cylinder | Valve Cover | Rocker Arm | Other Automotive | Engine Part
Manufacturer's Description
ZEP Solvent Cleaner For Part Washing
Color
Clear
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
143 Deg F
Odor
Slight Solvent
Other Features
Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Solvent Cleaner; Industrial; Pail; Liquid; Fuel Pump | Filter | Master Cylinder | Valve Cover | Rocker Arm | Other Automotive | Engine Part; Clear; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


