https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjZ8aW1hZ2UvanBlZ3xhR0ZpTDJobU9DOHhNREExT0RFNE1qazFNRGswTWk5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU56UmZNekF3ZURNd01DNXFjR2N8ZGJkYTljMjQ5ZjJmMzQ2NmRmYzJmMmNhNWJmNDllMTM5Y2YwNmJiZmI0YWMyNThkODJmZjQ0NmYyNjZmYzQ2Mg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjZ8aW1hZ2UvanBlZ3xhR0ZpTDJobU9DOHhNREExT0RFNE1qazFNRGswTWk5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU56UmZNekF3ZURNd01DNXFjR2N8ZGJkYTljMjQ5ZjJmMzQ2NmRmYzJmMmNhNWJmNDllMTM5Y2YwNmJiZmI0YWMyNThkODJmZjQ0NmYyNjZmYzQ2Mg
25139574
Chemicals
KRYLON
KRYLON
K05511007
KRYLON KRYLON
Description
K05511007 SPRAY PAINT ; GLOSS CHERRY RED 16OZ 6/CS
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Cherry Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Part #
K05511007
BDI #
25139574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/K05511007/p/25139574
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.47
EAN
0724504055112
Product Group - BDI
C00104
Noun
Primer
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.029
Product Detail
Enamel Spray Paint Primer
Product Specification
Colormaxx; Gloss Finish; Cherry Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Long Description
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Cherry Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done

