

WD-40
WD-40
300004 11OZ
WD-40 WD-40
Description
300004 11OZ AEROSOL LUBRICANT ; SPECIALIST PENETRANT
Specialty Lubricant; Nut, Bolt, Screw, Lock, Chain Applicable Material; LVP Petroleum Solvent Chemical Compound; Clear Color; 11OZ Container Size; Aerosol Can Packing Type; Rust/Corrosion Resistance; 360 Deg F Maximum Temperature Range; Lubricant Type
Part #
300004 11OZ
BDI #
23779243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/300004-11OZ/p/23779243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12161803
Weight / Kilogram
0
EAN
0079567300007
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Specialty
Manufacturer Item Number
780-300004
Product Detail
Specialty Lubricant
Product Specification
Nut, Bolt, Screw, Lock, Chain Applicable Material; LVP Petroleum Solvent Chemical Compound; Clear Color; 11OZ Container Size; Aerosol Can Packing Type; Rust/Corrosion Resistance; 360 Deg F Maximum Temperature Range; Lubricant Type
Long Description
Specialty Lubricant; Nut, Bolt, Screw, Lock, Chain Applicable Material; LVP Petroleum Solvent Chemical Compound; Clear Color; 11OZ Container Size; Aerosol Can Packing Type; Rust/Corrosion Resistance; 360 Deg F Maximum Temperature Range; Lubricant Type