https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140314-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzd8aW1hZ2UvanBlZ3xhRE5tTDJobU9TOHhNREUwTVRrNU9EWTBOVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek1UUmZNekF3V0RNd01DNXFjR2N8OTA1NWYwNjBlN2I4MjNjMWY1NjI4N2QxNDFjZjllZjRlODA4YTI1MGIzZGQyYzUxNDc5YTMyNmIyMWM0ZTI1Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140314-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzd8aW1hZ2UvanBlZ3xhRE5tTDJobU9TOHhNREUwTVRrNU9EWTBOVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek1UUmZNekF3V0RNd01DNXFjR2N8OTA1NWYwNjBlN2I4MjNjMWY1NjI4N2QxNDFjZjllZjRlODA4YTI1MGIzZGQyYzUxNDc5YTMyNmIyMWM0ZTI1Mg
ZEP MANUFACTURING
ZEP MANUFACTURING
374301
ZEP MANUFACTURING ZEP MANUFACTURING
Description
374301 GEN PURPOSE LUBRICANT ; ZEP45 DUAL FORCE LUB AND PENETRANT 14OZ
Multi-Purpose Lubricant; General Purpose Applicable Material; Automatic Vending Machine/Lumber and Amplifier/Other Building Material Dealer/Repair Service/Hotels and Amplifier/Motel/Metal Fabricator/Sport and Amplifier/Recreation/Industrial Machinery Manufacturer and Repair Facility and Office Machine Application; 14OZ Nominal Capacity Volume; Amber Color; 14OZ Container Size; 143 Deg F Nominal Flash Point; Petroleum/Banana Odor/Scent; Aerosol Can Packing Type; General Purpose Type; 5 Percentage VOC; Zep Professional
Part #
374301
BDI #
25140314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/374301/p/25140314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.45.90
Noun
Lubricant
Keyword String
Multi-Purpose
Manufacturer URL
https://zep2.zep.com
Manufacturer Item Number
019-374301
Product Detail
Multi-Purpose Lubricant
Product Specification
General Purpose Applicable Material; Automatic Vending Machine/Lumber and Amplifier/Other Building Material Dealer/Repair Service/Hotels and Amplifier/Motel/Metal Fabricator/Sport and Amplifier/Recreation/Industrial Machinery Manufacturer and Repair Facility and Office Machine Application; 14OZ Nominal Capacity Volume; Amber Color; 14OZ Container Size; 143 Deg F Nominal Flash Point; Petroleum/Banana Odor/Scent; Aerosol Can Packing Type; General Purpose Type; 5 Percentage VOC
Long Description
Multi-Purpose Lubricant; General Purpose Applicable Material; Automatic Vending Machine/Lumber and Amplifier/Other Building Material Dealer/Repair Service/Hotels and Amplifier/Motel/Metal Fabricator/Sport and Amplifier/Recreation/Industrial Machinery Manufacturer and Repair Facility and Office Machine Application; 14OZ Nominal Capacity Volume; Amber Color; 14OZ Container Size; 143 Deg F Nominal Flash Point; Petroleum/Banana Odor/Scent; Aerosol Can Packing Type; General Purpose Type; 5 Percentage VOC; Zep Professional

